Beli laboratory microscopes di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BEL ENGINEERING Micsroscope Binocular (Mikroskop Binokular)
    Mulai

    Rp37.999.900

    BEL ENGINEERING Micsroscope Binocular (Mikroskop Binokular)
    Deskripsi:
    STMPRO series include professional Stereo Zoommicroscopes, suitable for many applications inIndustry and Laboratory field. A wide choice ofaccessories such as, for example, additionalobjectives, eyepieces, XY traslators, LED and fiberoptics illuminators, universal stands, make thisseries of microscopes professional tools for everytype of observation.Zoom ratio is 1:6.4. Range of total magnifcationstarts from a minimum of 3.5x upto a maximum of210x, thanks to the available additional optics.Trinocular version allow easy connection of CMOShi-resolution cameras and CCD cameras, foracquiring and image analysis.Included: protection cover, user manual
  2. Euromex Microscope Binocular Digital (Mikroskop Digital)
    Mulai

    Rp19.999.900

    Euromex Microscope Binocular Digital (Mikroskop Digital)
    Deskripsi:
    The Euromex digital microscopes have equal functions compared to stand-alone microscopes. But since these microscopes have an integrated camera, these are offering a compact solution for viewing microscopy images without having to add an external camera to the microscope. The included software allows the user to view live images on the computer screen or beamer. The software also enables the user to capture images, record videos and perform measurements.
    atribut:
    • Dimensions (mm): 260x175x220
    • Type: Binocular
    • Zoom: 1x/2x/4x Objectives
    • Stand Type: Rack & Pinion
  3. NARIKA Polarizing microscope (for biological microscopes) MY
    Mulai

    Rp1.499.900

    NARIKA Polarizing microscope (for biological microscopes) MY
    Deskripsi:
    This device can be attached to a biological microscope to enable simple polarized light observation. It allows you to observe the polarized light characteristics of rocks, minerals, crystals, etc.*Measurements such as extinction angle cannot be made. *The shape may change. *This is a teaching material for science experiments in elementary, junior high, and high schools.
    atribut:
    • Set Contents: Analyzer (used by placing it on the eyepiece), Polarizer (used by placing the preparation on it)
  4. Labex Microscope Biological Binocular (Mikroskop Binokular)
    Mulai

    Rp41.999.900

    Labex Microscope Biological Binocular (Mikroskop Binokular)
    atribut:
    • Dimensions (mm): 412x197.5x385
    • Eyepiece: WF10X/20mm (high eyepoint)
    • Mechanical Stage (mm): Size : 145x140; Travel Range : 76x52; Scale : 0.1, Two Slide Holder
    • Coarse Focusing Travel Range (mm): 25
    • Fine Focusing Travel Range (µm/division): 2
    • Abbe Condenser: NA 1.25, with iris Diaphragm
    • Aspheric Illumination: 3W LED Illumination
    • Infinity Objective: PLAN 4X/0.10; PLAN 10X/0.25; PLAN 40X/0.66(S); PLAN 100X/1.25(S, Oil)
    • Nose Piece: Quadplex
    • Observing Head: 5MP Pixel Digital Head 1/2\"CMOS color sequential scanning USB2.0, Light Distribution 20:80
    • Packing Size (mm): 345x260x455
    • Voltage (V): 100-240
  5. MYCO7 Biosafety Cabinet Class II A2
    Mulai

    Rp36.999.900

    MYCO7 Biosafety Cabinet Class II A2
    Deskripsi:
    Biosafety Cabinet (BSC) MYCO7-80G1 dari PT. Ganesha Mycolab Indonesia adalah alat laboratorium berkualitas tinggi yang dirancang untuk melindungi operator, sampel uji, dan lingkungan kerja dari kontaminasi dalam aplikasi mikrobiologi, kimia, dan farmasi. Dilengkapi dengan HEPA Filter H14 berefisiensi 99,995% untuk partikel 0.3 mikron, lampu UVC germisida, dan kontrol aliran udara yang optimal, BSC ini menawarkan perlindungan maksimal dalam aplikasi mikrobiologi, kimia, dan farmasi. Desain ergonomis dan komponen berkualitas menjadikan BSC MYCO7-80G1 pilihan terbaik untuk laboratorium modern.Produk ini diproduksi dalam negeri, dan mengikuti standar SNI ISO/IEC 17025-2017, dengan kalibrasi yang dilakukan oleh laboratorium bersertifikasi.BSC MYCO7-80G1 menawarkan perlindungan maksimal dan kemudahan dalam perawatan, cocok untuk digunakan di laboratorium klinik, rumah sakit, universitas, industri farmasi, apotek, dan lainnya.
    atribut:
    • Downflow Velocity (m/s): Min. 0.25 (adjustable)
    • Inflow Velocity (m/s): Min. 0.51 (adjustable)
    • Wavelength (nm): 254
  6. BEL ENGINEERING Microscope Biological (Mikroskop Biologi)
    Mulai

    Rp27.999.900

    BEL ENGINEERING Microscope Biological (Mikroskop Biologi)
    Deskripsi:
    BIO1 series Microscopes represent the best choiceto enter into the world of Microscopy.Infact these microscopes can reach magnificationsup to 1000x. They have coaxial focus knobs, stagewith sample-holder and Abbe condenser.USB Hi-resolution cameras can be mounted on allmodels, monocular, binocular, trinocular, throughthe adapters. BIO1 Microscopes can be used ineducational field, laboratory and also for routinemicroscopy.Included: protection cover, oil bottle, user manual
    atribut:
    • Focusing: Macrometric and micrometric coaxial knobs on both sides (0,002mm). Upper limit excursion adjustment. Torque adjustment on coarse focus knob
    • Tube Inclination (°): 30 tilted, 360 rotable
  7. OLYMPUS Microscope Biological (Mikroskop Biologi)
    Mulai

    Rp35.999.900

    OLYMPUS Microscope Biological (Mikroskop Biologi)
    Deskripsi:
    - Ergonomic grips add safety when retrieving the microscope from high places.- Colored grips indicate the appropriate places to hold the microscope.- Smooth, rounded design eliminates sharp edges.- The CX23 microscope is one of the lightest in its class, with a total weight of approx. 5.9 kg (13.01 lbs). - The arm is angled to keep users’ wrists in a comfortable, neutral position.- The eyepiece can be fixed in place to help prevent damage or loss during transport.- A rackless stage and stage cover enable safety and stability during long periods of use.- A locking pin keeps the observation tube in place.- Interpupillary adjustments, ranging from 48 to 75 mm (1.9 to 3 in.), enables individual users to set it to their needs.- Eyepoint adjustments accommodate the user’s height and provide greater comfort.- Left and right diopter adjustments enable optimal focus for each eye.
  8. Labex Microscope Trinocular Biological (Mikroskop Trinokular)
    Mulai

    Rp75.999.900

    Labex Microscope Trinocular Biological (Mikroskop Trinokular)
    atribut:
    • Dimensions (mm): 398x210.5x407.5
    • Eyepiece: WF10X/20mm (23.2mm)
    • Mechanical Stage (mm): Stage Size: 175x145,Travel: 78x55
    • Abbe Condenser: NA 1.25, with iris Diaphragm
    • Filter: Blue
    • Infinity Objective: PLAN 4X/0.10; PLAN 10X/0.25; PLAN 20X/0.40(S); PLAN 40X/0.66(S); PLAN 100X/1.25(S, Oil)
    • Interpupilary Distance (mm): 48-75
    • Koehler Illumination: 3W LED Illumination
    • Nose Piece: Quintuple
    • Packing Size (mm): 542x265x355
    • Seidentopf Binocular Head (°): Inclined : 30, Rotatable : 360
    • Voltage (V): 100-240
  9. Euromex Microscope Trionocular Stereo Zoom (Mikroskop Stereo)
    Mulai

    Rp26.999.900

    Euromex Microscope Trionocular Stereo Zoom (Mikroskop Stereo)
    Deskripsi:
    These stereo (zoom) microscopes are especially developed for laboratory applications, education and are greatly appreciated by biologists, entomologists and geologists. Equipped with either a parfocal zoom system with 1:6.4 zoom ratio or a double magnification revolver both with LED illumination, the StereoBlue range guarantees crisp, high resolution images.
    atribut:
    • Zoom: 0.7-4.5x Objectives
  10. monotaro Substantial Microscope (Mikroskop)
    Mulai

    Rp3.599.900

    monotaro Substantial Microscope (Mikroskop)
    Deskripsi:
    It is 20 x magnification, 40 x switching type.
    atribut:
    • Working Distance (mm): 53
    • Base Dimensions (mm): W114 X D168 X H22
    • Stand: Pole stand type
    • Focus Adjustment: Mirror vertical movement type
    • Eyepiece: 10 x (20 fields of view)
    • Objective Lens: 2x, 4x (switchable)
    • Pillar Stand Diameter (mm): 14
    • Eyepiece tilt angle (degrees): 45
    • Height (mm): 220-300
    • Instruction Manual:
    • Mass (kg): 1.67
    • Total magnification (actual field of view): 20 times (phi 10mm) - 40 times (phi 5mm)
  11. Euromex Microscope Binocular with Achromatic (Mikroskop Binokular)
    Mulai

    Rp19.999.900

    Euromex Microscope Binocular with Achromatic (Mikroskop Binokular)
    atribut:
    • Dimensions (mm): 360x170x214
    • Type: Binocular
    • S100x Objective: Yes
    • Mechanical X-Y Stage: Yes
    • NeoLED: Yes
    • Batteries: Yes
    • Weight (kg): 2.95
  12. CIG Safety/Protection Glasses Angler (Kacamata Safety)
    16%
    Rating:
    100% of 100
    (3)
    Mulai

    Rp38.900

  13. HOZAN Stereo Microscope
    20%
    Mulai

    Rp7.999.900

    HOZAN Stereo Microscope
    Deskripsi:
    -In addition to the brightness and sharpness of the image, this zoom type stereoscopic microscope for precision examination visualizes images in deep depth of focus.-A wide range of magnification and visual field can be obtained through the use of optional eyepiece lenses and conversion lenses.-Clip(fixing metal fitting)x 2, Eye cut 2 types
  14. OneMed Autoclave Sterilisator (Sterilisator Uap)
    Mulai

    Rp39.999.900

    OneMed Autoclave Sterilisator (Sterilisator Uap)
    Deskripsi:
    Sterilisator merk OneMed ukuran 50 Liter, Vertical Steam Sterilizer. - Pressure temp controller: 115-129C, 0.07-0.165Mpa - Power: 2.5 kW, AC 220Volt, 50-65Hz Feature: - Novel Shape, Small Size, Larfe sterilization volume, quick temp rise, and saves electricity more than 25% - 2 Safety valves are fitted on the sterilizer, when the pressure of the steam reaches 0.16-0.165Mpa, they can automatically release extra high pressure. - Sterilization timer, when the time length of sterilization reaches the present value, the timer will automatically turn off the heating power. Buzer will be given and the indicator will light up to tell you that the sterilization is finished. - Overload earth leakage protection, which will automatically cut of the power od the safety when leakage or super high voltage occurs on the line. - The main body is made of good quality stainless steel, which feature acid, alkali, and corrosion resistance, strong mechanical performance, easy maintenance Pembelian, penggunaan, penginstalan harus bersama tenaga profesional. NOMOR IZIN EDAR: 20903700648
    atribut:
    • Type: Vertical Pressure Steam
  15. Euromex Microscope Stereo (Mikroskop Stereo)
    Mulai

    Rp30.999.900

    Euromex Microscope Stereo (Mikroskop Stereo)
    Deskripsi:
    The NexiusZoom and NexiusZoom EVO stereo microscopes enable examining your specimen with high-performance precision and generate three-dimensional images allowing observation for your highest demanding microscopy applications. These top level zoom microscopes are perfect for analyzing all kinds of material surfaces or to observe and prepare biological samples These stereo microscopes are supplied with a large choice of stands, with or without LED illumination. Ideal for a wide variety of educational and laboratories applications. With additional lenses and objectives magnifications from 3.3 up to 220x can be achieved- Binocular and trinocular heads with HWF 10x/22 mm or HWF 10x/23 mm eyepieces (EVO)- Double 3 W LED illumination- Large working distance- 10 years warranty- Zoom ratio 1: 6.7, 6.7x to 45x or 1: 8.4, 6.5x to 55x- Ergonomic stands- Configurations up to 220x magnification- ESD safe models available
  16. BioBase Zoom Stereo Microscope
    Mulai

    Rp21.999.900

    BioBase Zoom Stereo Microscope
    atribut:
    • Theory: Stereo Microscope
    • Drawtube: Binocular
    • Personalized Support: OEM
    • Observation Head (mm): WF10X/20
    • Continue Zoom Lens: 0.7 to 4.5X
    • Working Distance (mm): 100
    • Auxiliarylens (mm): 0.5X/165; 1.5X/45; 2X/30
    • Frequency (Hz): 50/60
    • Power Supply (V AC): 110/220±10%
    • Pupillary Distance (mm): 54 to 76 (Adjustment Range)
  17. VANGUARD Microscopes
    Mulai

    Rp22.999.900

    VANGUARD Microscopes
    atribut:
    • UNSPSC: 41111709
    • Base Dimensions (inch): 11-1/2x10-1/2
    • Eyepiece Protractor: No
    • Eyepiece Type: Binocular
    • Features: Dual Magnification; Mechanical Stage Option; Optional Eyepieces; Precision Optics; Upper and Lower LED Illumination
    • Includes: (1) Fuse; (2) Eyecup; Dust Cover
    • Light Source: LED
    • Max Specimen Height (mm): 195
    • Maximum Magnification Capability: 40X
    • Microscope Type: Stereo
    • Optical Field of View (mm): 20
    • Optical Magnification: 1X to 3X
    • Stand Type: Pole
    • Working Distance (mm): 88.9
  18. B-ONE Biological Microscope
    Mulai

    Rp29.999.900

    B-ONE Biological Microscope
    atribut:
    • Dimensions (mm): 185x270x400
    • Display (inch): 8, LCD Display
    • Focusing: Coaxial coarse and fine adjustment, focusing range 30mm, focusing interval 0,002mm
    • Illumination: 6V 20W Halogen lamp, adjustable brightness
    • Power Supply: AC 220V ±22V output 6V
    • Viewing Head: 4x, 10x, 40x(s), 100x(s, oil)
Daftar Harga laboratory microscopes Terbaru October 2026
BEL ENGINEERING Micsroscope Binocular (Mikroskop Binokular)Rp37.999.900
HOZAN (HOZAN TOOL INDUSTRIAL) Stereo microscope Eyepiece (for L-50)Rp1.499.900
N-BIOTEK Autoclave Vertical (Alat Sterilisasi Uap)Rp139.999.900
Euromex Microscope Binocular Digital (Mikroskop Digital)Rp19.999.900
NARIKA Polarizing microscope (for biological microscopes) MYRp1.499.900
Labex Microscope Biological Binocular (Mikroskop Binokular)Rp41.999.900
MYCO7 Biosafety Cabinet Class II A2Rp36.999.900
BEL ENGINEERING Microscope Biological (Mikroskop Biologi)Rp27.999.900
OLYMPUS Microscope Biological (Mikroskop Biologi)Rp35.999.900
Labex Microscope Trinocular Biological (Mikroskop Trinokular)Rp75.999.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)